Abbotsford
wag2773405k0000002

WAGO 2773-405/K000-0002 5-Conductor COMPACT Splicing Connector (60/Pack), Yellow

Price $13.04 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:2773-405/K000-0002

Description

PUSHWIRE® splicing connector; 5-conductor; yellowBox of 60 pieces. Advantages:• Convenient wiring via extremely compact design• Push-in termination of up to eight solid and stranded conductors• Conductor range: 0.75 … 4 mm² “s“ and 1.5 … 4 mm² “st“• Any combination of conductor sizes is possible• PUSH WIRE® connection terminates solid (“s+str”) copper conductors

Specifications

Brand Name Wago Corp Sub Brand Pushwire®
Item Name Splicing Connector Type Compact
Voltage Rating 600 V Amperage Rating 32 A
Conductor Size 20-12 AWG Solid, 18-12 AWG Stranded Series/Model 2773
Number of Conductors 5 Connection Type Push-In
Color Transparent/Yellow Contact Material Copper
Insulation Material Polycarbonate Length 0.732 in
Temperature Rating 85 °C Standards UL 486C, UL 467, UL 94-V2 Flammability Rating
UPC 055143927400

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok