Abbotsford
wag2773406k0000002

WAGO 2773-406/K000-0002 6-Conductor COMPACT Splicing Connector (50/Pack), Transparent/Gray

Price $14.80 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:2773-406/K000-0002

Description

PUSHWIRE® COMPACT splicing connector; for solid and stranded conductors; max. 4 mm²; 6- conductor; transparent housing; Gray cover; Surrounding air temperature: max 85°C (T85); 4,00 mm²; transparent

Specifications

Brand Name Wago Corp Sub Brand Pushwire®
Item Name Splicing Connector Type Compact
Voltage Rating 600 V Amperage Rating 32 A
Conductor Size 20-12 AWG Solid, 18-12 AWG Stranded Series/Model 2773
Number of Conductors 6 Connection Type Push-In
Color Gray/Transparent Contact Material Copper
Insulation Material Polycarbonate Length 0.732 in
Temperature Rating 85 °C Standards UL 486C, UL 467, UL 94-V2 Flammability Rating
UPC 055143927424

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok