WAGO 773-104/VE00-0500 4-Port 4-Conductors PUSH WIRE Connector (500/Bag), Orange
Description
PUSHWIRE® splicing connector; 4-conductor; orangeBag of 500 pieces
Specifications
| Brand Name | Wago Corp | Sub Brand | Pushwire® |
| Item Name | Wire Connector | Voltage Rating | 400 V |
| Amperage Rating | 24 A | Conductor Size | 18-12 AWG Solid, 16-12 AWG Stranded |
| Series/Model | 773 | Number of Conductors | 4 |
| Connection Type | Push-In | Color | Orange/Transparent |
| Contact Material | Aluminum/Copper | Length | 0.768 in |
| Temperature Rating | 60 °C | Standards | cULus Listed, RoHS Compliant, UL 94V-2 Flammability Rating |
| UPC | 454546287348.0 |
Packages
| 500 - UNIT - (500) |