Abbotsford
wag852111

WAGO 852-111 5-Port 100Base-TX Industrial-ECO-Switch, Black

Price $209.58 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:852-111

Description

Industrial-ECO-Switch; 5-port 100Base-TX; black. This unmanaged industrial ETHERNET switch (852-111) has five Fast ETHERNET ports for easily setting up small- to medium-sized networks. Its slim design paired with a DIN-rail adapter simplifies installation in the control cabinet and provides high vibration and shock resistance. Additionally, automatic transmission rate detection (auto-negotiation) and automatic identification of the transmit and receive lines (Auto MDI-X) allow simple plug-and-play operation, saving time and money during commissioning.

Specifications

Brand Name Wago Corp Item Name Industrial Eco Switch
Mounting Type 35 mm DIN Rail Width 0.921 in
Height 4.299 in For Use With Wago 852-111 Routers and Switches
UPC 044918110086

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok