eri150

ERICO 150 ERICO® CADWELD® Welding Material, F20

In Stock
Price $36.44 / EA
Qty EA
Manufacturer:ERICO
Manufacturer #:150

Description

KEY FEATURES AND BENEFITS:• Mixture consists mainly of copper oxide and aluminum• Primarily used in grounding and bonding applications• Welding material is in the top of the tube and starting material is in the bottom of the tube• Packaged by size in plastic tubes with clear caps• Tubes packaged in plastic boxes along with metal disks• Each welded connection uses a single disk• Non-explosive• Not subject to spontaneous ignition• See specific ERICO CADWELD connection details to determine welding material requirements

Specifications

Brand Name Erico Sub Brand Cadweld®
Item Name Welding Material Type F20, Non-Explosive, Traditional
Size 150 g Material Copper Oxide/Aluminum
Container Type Plastic Tube Form Granular
Color Gray Black Odor/Scent Odorless
Composition 25 - 85% Cuprous Oxide, 1 - 30% Cupric Oxide, 1 - 30% Copper, 1 - 20% Aluminum Powder Standards cULus Listed
Application Use in Grounding and Bonding Applications UPC 782856001355

Packages

10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok