burycs25r

BUR YCS25R 1/0 AL JUMPER

In Stock
Price $62.91 / EA
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YCS25R

Description

HYSPLICE AL sleeve with staked cable stop, designed to withstand jumper loop tensile and vibration stresses. ANSI C119.4 CLASS 2 (PARTIAL TENSION), 7-1/8 IN L.

Specifications

Brand Name Burndy Sub Brand Hysplice™
Item Name Compression Sleeve Type YCS-R
Conductor Type ACSR, 6201, 5005, Aluminum Conductor Size 1/0 AWG
Length 7-1/8 in Material Aluminum
Series YCS-R Color Black
Standards RUS Accepted, RoHS Compliant Application ACSR, All Aluminum, 6201, 5005 and Compressed Conductors
UPC 781810820513

Packages

1 - UNIT - 1 25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok