
TECHSPAN 1/0-14 SOL Insulated Splicer/Reducer, Aluminum Clear
Description
Specifications
Brand Name | Techspan | Item Name | Splicer/Reducer |
Voltage Rating | 600 V | Conductor Size | 1/0 AWG Stranded-14 AWG Solid |
Overall Length | 2.91 in | Type | In-Line, Pre-Insulated, Type IISR |
Contact Material | Aluminum | Color | Clear |
Temperature Rating | 90 °C | Standards | cULus Listed, RoHS Compliant |
UPC | 776856262908 |
Packages
1 - UNIT - 1 |