Abbotsford
tab14rb250f

ABB 14RB-250F Sta-Kon Insulated Vinyl Female Disconnect (100/Pack), Blue

Price $1.5141 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA sold in multiples of 100
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:14RB-250F

Description

Vinyl-Insulated Female Disconnect, Length .96 Inches, Width .29 Inches, Maximum Insulation .170, Tab Size .250x.032, Wire Range #16-#14 AWG, Color Blue, Copper, Tin Plated.PRODUCT FEATURES:- Unique construction of the female disconnect offers long-term dependability.- Brazed seam serrated barrel provides maximum tensile strength.- Application Tools: WT145C, WT2000, WT112M, ERG4001

Specifications

Brand Name ABB Sub Brand Sta-Kon®
Item Name Insulated Female Disconnect Terminal Type Short Sleeve
Conductor Size 14-16 AWG Insulation Material PVC
Material Brass Finish Electro-Tin Plated
Color Blue Temperature Rating 105 degrees C
For Use With Round Conductors Standards UL File Number E66716
UPC 786210800776

Packages

1 - UNIT - 1 100 - UNIT = (100) 500 - UNIT = 500
This website uses cookies to ensure you get the best experience on our website. Read more
Ok