ABB A18-38 Terminal ring non-insulated copper 22-16AWG 3/8"
Description
STA-KONĀ® Non-insulated ring terminal can be installed with crimping tools having a single indenter or double indenter (recommended for solid wire). Serrated barrel increases grip on wire. Wire range identification on the tongue of each terminal. Constructed of electrolytic copper for high conductivity. Constructed of electrolytic copper for high conductivity.
Specifications
| Brand Name | STA-KON | Type | Non-Insulated Ring Terminal |
| Stud Size | 3 in | Voltage Rating | 600 V |
| Material | Copper | Finish | Electro Tin-Plated |
| Color | Metallic | Temperature Rating | 150 degrees C |
| Width | 1.63 in | Standards | UL E9809 |
| UPC | 786210608143 |
Packages
| 100 - UNIT - (100) |