Abbotsford
mar331p

ABB 331P Marrette® XTP® Wire Connector, Orange, 100/Propak

Price $0.1622 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA sold in multiples of 100
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:331P

Description

The Marrette® XTP® is a high quality, twist-on wire connector with a unique spring and cap grip design that sets it apart from the competition.

Specifications

Brand Name ABB Sub Brand Marrette®, XTP®
Type Non-Winged Wire Connector Material Polypropylene
Color Orange Standards UL E9809
UPC 067396003312

Packages

1 - UNIT - 1 100 - UNIT - 100 1000 - UNIT - (1000) 2000 - UNIT - 2000 216K - UNIT - 216,000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok