Abbotsford
cabusei3c4/0

SOUTHWIRE 4/0 AWG 3 Conductors USEI Full Neutral Cable

Price $24.3348 / M
Inventory
Available for delivery
Unavailable for pick up Abbotsford
mt
() cuts
length
Manufacturer:PRIORITY WIRE & CABLE
Manufacturer #:USEI 3C4/0

Description

USEI-90 underground distribution cable is designed to be used for secondary distribution and underground service operating at 600 volts or less. Cables are intended for underground installation, either direct burial or in duct systems. Compact or compressed 1350 series aluminum, with Class B stranding per ASTM B231, B400, B901. Abrasion, heat and moisture resistant cross-linked polyethylene XLPE insulation with colored polyvinyl chloride (PVC) jacket. Temperature range is -40 to +90°C. Two phase conductors in red and black and one white neutral are cabled together.

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok