Abbotsford
cab24/4ps6ft6grehyp

HYPERLINE C6-CMP-GN-305 CAT6 4PR FT6 CMP GRE1000FT

Price $1.5308 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty M sold in multiples of 305
Manufacturer:HYPERLINE
Manufacturer #:C6-CMP-GN-305

Description

Unshielded twisted pair cable (UTP), Category-6, 4-Pair, solid, plenum. The cable construction is comprised of 8 x 23-gauge solid bare copper cores, along with a CMP fire-retardant jacket and a rip cord to facilitate easy jacket removal, Hyperline's Cat 6 CMP cable is easy to use during installations and pulls smoothly with no kinks. High performance of transmission. High quality of safety property. Sweep frequency up to 550 MHz (Enhanced) verified to 250 MHz. Meets/exceeds ANSI/TIA-568-C.2 specification. Meets ISO/IEC 11801 (Editional2.2). Meets IEC 61156-5 (Edition2.0). Flame Test –UL NFPA 262 (CMP). Wide Mouth and Reelex carton. Quick Count marking system in feet. Suitable for applications : Structured cabling for horizontal and building backbone cable. Transmission of digital and analogue for data, video and audio applications. IEEE 802.3ab 1000BASE-T, 1000BASE-TX and legacy speeds. CDDI / ATM / Token Ring. IEEE 802.3af (PoE) / IEEE 802.3at (PoE+). Category 6 Plenum (CMP) used in the Plenum spaces in buildings is ideal for voice, data, video and security communication mediums for all your network installation requirements.

Specifications

Brand Name Hyperline Item Name Category 6 Cable
Type Shielded Wire Gauge Size 23 AWG
Stranded/Solid Solid Voltage Rating 300 V
Conductor Material Bare Copper Length 1000 ft
Insulation Material Fluorinated Ethylene Propylene Jacket Material Flame Retardant PVC
Jacket Color Green Bend Radius >=4 mm
Number of Conductors 4 Pair Shield Material Aluminum Mylar Tape
Outside Diameter 6.7 mm Jacket Thickness 0.43 mm
Velocity Factor 0.72 Capacitance <=5.6 nF/100 m
Frequency Rating 400 MHz Insertion Loss 43 dB/100 m
Resistance <=9.38 O/100 m (Conductor DC), >=5000 MO (Insulation) Return Loss 15.9 dB/100 m
Container Type Pull Box Temperature Rating 75 °C
Standards UL 444, EU Directive 2011/65/EC (RoHS2), EU Directive 2006/95/EC (LVD), FT6 Rated Application For Transmission of Digital and Analogue for Data, Video and Audio Applications

Packages

305 - UNIT - 305
This website uses cookies to ensure you get the best experience on our website. Read more
Ok