Abbotsford
cab10/2ac90cut

10/2C 600V AC90 Aluminum Armoured Cable, Copper Conductor

Price $7.9784 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:800001

Description

AC90 is a flexible interlocked aluminum armoured cable approved for use in open and concealed wiring in dry locations. All AC90 is CSA approved and manufactured with two, three, or four copper conductors insulated with RW90 cross-linked polyethylene rated at 600 volts from #14 to #2 AWG. The bonding conductor is bare copper. AC90 is a cost effective alternative to conduit wiring. AC90 eliminates the need for conduit, fittings and the labour associated with pulling in wire, threading and forming conduit. Multiconductor and special construction AC90 can be manufactured.

Specifications

Brand Name Northern Cables Item Name AC90 Armored Cable
Type Flexible, Interlocked Wire Gauge Size 10 AWG
Number of Conductors 2 Conductor Material Copper
Outside Diameter 0.324 in Insulation Material Cross-Linked Polyethylene
Insulation Thickness 0.03 in Amperage Rating 40 A
Color Code Black/White Weight 208 kg/km
Standards CSA Standard C22.2 No. 51, No.38 and No.2256, RoHS Flame Test Compliances: CSA ST1 and FT4 Application For Exposed and Concealed Wiring in Dry, Locations, for Use in Ventilated, Non-Ventilated and Ladder-Type Cable Trays in Dry Locations

Packages

150 - UNIT - 150 300 - UNIT - 300
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok