
PRYSMIAN CABLES AND SYSTEMS ACWU90 3C 400 ACWU 400/3C ALUM
Description
ACWU is acceptable for use in wet and underground locations as per the Canadian Electrical Code. Cables are manufactured with one two, three or four 8000 series aluminum ACM conductors insulated with RW90 cross-linked polyethylene rated at 600 V from No.8 AWG to 750 MCM. The bonding conductor is bare aluminum. These cables are made identically to the copper based ones.
Specifications
Brand Name | Approved Vendor | Item Name | ACWU90 Cable |
Type | Armored | Wire Gauge Size | 400 MCM |
Number of Conductors | 3 | Conductor Material | Aluminum |
Armor Material | Aluminum | Outside Diameter | 52.8 mm |
Insulation Material | XLPE | Jacket Material | PVC |
Weight | 2686.52 kg/km | Temperature Rating | -40 to 90 °C |
Standards | CSA C22.2 No. 38, CSA C22.2 No. 51, CSA C22.2 No. 174, FT4 Rated | Application | For Outdoors, Wet Locations, Direct Buried, Encased in Concrete, Temporary Power, Aerial Cable on a Messenger, Class 1 Zone 1 and 2, and Classes 2 and 3, Divisions 1 and 2 Hazardous Locations |
Packages
1 - UNIT - 1 | 300 - UNIT - 300 |