Abbotsford
cab16/6soow

305mtr 16/6C 600V Cabtyre SOOW Cable

Price $8.3319 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:20401381

Description

Jacketed Type SOOW 90ºC, 600V, UL/CSA Portable Cord. 18 through 2 AWG fully annealed stranded bare copper. Premium-grade, color-coded 90ºC EPDM Insulation. Excellent resistance to oil and moisture. Good tensile strength, elongation and aging characteristics. High flexibility. Excellent abrasion resistance. Water-resistant*. UL Listed and CSA Certified for indoor and outdoor use. Ozone-, sunlight (UV)- and weather-resistant. TRU-Mark® sequential footage marking.

Specifications

Brand Name Prysmian Group Sub Brand Carolprene
Item Name SOOW Cabtyre Cable Type Premium-Grade
Color Black Wire Gauge Size 16 AWG
Number of Conductors 6 Stranded/Solid Stranded
Voltage Rating 600 V Length 305 m
Insulation Material EPDM Temperature Rating -40 to 90 °C
Standards CSA Certified, UL Listed

Packages

305 - UNIT - 305