Tower warmer.

OUELLET CANADA INC 07641-C14-BB Adagio Towel Warmer with Towel Holder Fan Forced 600/1400 W, 240 V
Description
Specifications
Brand Name | Convectair | Sub Brand | Adagio |
Item Name | Towel Warmer with Towel Holder | Type | Fan Forced |
Voltage Rating | 240 V | Wattage | 600/1400 W |
Housing Material | Steel | Color/Finish | White/Anti-Rust Epoxy Powder Coated |
Mounting Type | Surface | Dimensions | 13-3/8 in W x 3-15/16 in D x 28-3/8 in H |
Weight | 15.6 lb | Standards | CSA Certified, ADA Compliant |
UPC | 774725005939 |
Packages
1 - UNIT - 1 |