Abbotsford
CON07359C05BB

CONVECTAIR 07359-C05-BB 500W 240V Apéro Convection Heater, White

Inventory
Unavailable for order
Manufacturer:OUELLET CANADA INC
Manufacturer #:07359-C05-BB

Description

The Apero is Convectair’s entry level electrical wall-mount heater.Natural convection heaters, such as the Apéro, create a consistently comfortable ambiance in the room. Their heating elements are designed for exceptional heat conductivity. This way, air circulates gently and continuously throughout the room, in perfect silence.Thanks to the Apéro’s electronic thermostat, which is ultraprecise to 1/10°C, and its thermal sensor, located 4 in. from the floor to detect the coldest air, you will enjoy in a stable, precise and consistent environment.The Apéro 240V can’t be plugged into a standard household outlet, and must be installed by a certified electrician. The 240V version offers programming options using a pilot wire, and more wattage choices. The Apéro design therefore features a grill that isn’t sharp, rounded corners and heating elements that are inaccessible to children’s fingers. Its thermostat is lockable and endowed with thermal protection in cases of overheating.

Specifications

Brand Name Convectair Sub Brand Apero
Item Name Convection Heater Type Standard, Digital
Voltage Rating 240 V Wattage 500 W
Color/Finish White Mounting Type Wall
Dimensions 340 mm W x 100 mm D x 445 mm H Weight 3.2 kg
UPC 774725004765

Packages

1 - UNIT - 1