Philips Day-Brite/Philips CFI FluxPanel LED recessed is a highly versatile luminaire designed to provide smooth lighting gradient on the lens surface and ease of installation. Available for use in recessed, suspended, and surface mount orientation, FluxPanel is ideal for general lighting applications such as open office, schools, healthcare, and retail.BENEFITS:* FluxPanel provides low glare appeal in a flat lensed luminaire* High visual quality coupled with budget price point* Ease of installation and maintenance

PHILIPS LIGHTING 2 ft x 2 ft 120-277V 3500K 3800LM FluxPanel LED Luminaire
Description
Specifications
Brand Name | Day-Brite CFI | Sub Brand | FluxPanel |
Item Name | Recessed LED Panel Light | Type | Dimmable |
Voltage Rating | 120 - 277 V, 0 - 10 V Dimming | Fixture Wattage | 33 W |
Lamp Type | LED | Housing Material | Extruded Aluminum |
Lighting Technology | Edge-Lit | Recessed Trim Type | Square |
Color Temperature | 3500 K | Color Rendering Index (CRI) | 80 |
Lens Type | Acrylic Diffuser | Lumens | 3800 lm |
Mounting Type | Recessed/Surface/Suspended | Housing Finish | White Gloss Enamel |
Dimensions | 2 ft L x 2 ft W | Standards | cULus and cETLus Listed, DLC Listed |
Application | For General Lighting Applications such as Open Office, Schools, Healthcare, and Retail | UPC | 784197381363 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 | SKID - SKID - 40 |