GE CANADA RR7 20Amp 120-277V SPST Low Voltage General Electric Remote Control Relay Switch
Description
Lighting Relay is mechanical latching-type units requiring only momentary 24 VAC switch circuit pulses to open or close line voltage circuits. All GE low voltage relays may be used to full-rated capacity for tungsten filament, ballast or resistive loads.
Specifications
| Brand Name | GE | Item Name | Lighting Relay |
| Type | 3-Wire, Low Voltage | Voltage Rating | 125 - 277 VAC |
| Number of Poles | 1 | Load Rating | 20 A at 125 VAC Tungsten Filament, 20 A at 277 VAC Ballast, 347 VAC Canadian, 30 A at 277 VAC Resistive, 1/2 hp at 110 - 125 VAC, 1/2 hp at 220 - 277 VAC Motor |
| Series/Model | RR | Amperage Rating | 20 A at 277 VAC |
| Frequency Rating | 60 Hz | Dimensions | 1-3/8 in W x 1-11/16 in L x 2-3/8 in H |
| Temperature Rating | 32 - 140 °F | Includes | Stripped Leads |
| Standards | UL Listed, CSA Certified | Application | Used to Full-Rated Capacity for Tungsten Filament, Ballast, or Resistive Loads |
| UPC | 043180541376 |
Packages
| 1 - UNIT - 1 | 10 - UNIT - 10 |