Flexstation

WESTWAY ELECTRICAL DSFS933SA CVR AND SWITCH ASSYFOR EDS BOX CL1 DIV1
Description
Specifications
Brand Name | Crouse-Hinds | Sub Brand | FlexStation™ |
Item Name | Switch Cover | Type | Rectangular |
Material | Copper-Free Aluminum | Number of Gangs | 1 |
Color | Ivory | Finish | Natural |
For Use With | 120/277 V 20 A Snap Switch | UPC | 782274283432 |
Packages
1 - UNIT - 1 |