ABB 6 inch x 6 inch x 6 mtr Series 4 Aluminum H-Beam Straight Section Cable Tray Ladder
Description
Ladder style straight steel-wire basket tray made of aluminium.
Specifications
| Brand Name | ABB | Item Name | Cable Tray Ladder |
| Type | H-Beam, Straight Section, Series 4 | Length | 6 m |
| Width | 6 in | Height | 12 in |
| Material | Aluminum | made_in_canada_B2B | Y |
| Standards | CSA Certified, NEC Compliant, NEMA Rated, UL Listed | Application | For Schools, Hospitals, Office Buildings, Airports, Casinos, Stadiums, Petrochemical Plants, Automotive Plants Paper Plants, Food Processing, Power Plants Refineries, Manufacturing, Mining |
| UPC | 626490596573 |
Packages
| 1 - UNIT - 1 |