Abbotsford
CSPAP232SQHDG

ABB 3-1/2 inch Ocal Hot Dipped Galvanized Post Base

Inventory
Unavailable for order
Manufacturer:ABB
Manufacturer #:AP232SQ HDG

Description

Superstrut® post base manufactured from hot rolled carbon steel with hot dip galvanized finish. Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Post Base Type Single Handle
Material Steel Finish Hot-Dipped Galvanized
Dimensions 3-1/2 in H Mounting Type Screw
Number of Holes 10 Application For Metal Framing Applications
UPC 616013074183

Packages

1 - UNIT - 1 10 - UNIT = 10 360 - UNIT = 360 500 - UNIT - 500