Abbotsford
CTHXTCEXFAG11

EATON XTCEXFAG11 2 Pole 1NO 1NCCutler-Hammer Contact Auxiliary

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:XTCEXFAG11

Description

Front mount auxiliary contact block for D to G contactor frames.

Specifications

Brand Name Cutler Hammer Type Auxiliary Contact,Contactor Accessory
Contact Configuration 1NO-1NC Number of Poles 2
Terminal Type Screw Mounting Type Front
Dimensions 1.5000 IN X 1.0000 IN X 2.0000 IN Standards IEC 60947,CSA Certified,UL Listed,EN 60947,CE Marked,ATEX Compliant,CCC Marked
Application Unknown - Unknown: Undefined UPC 150828346306

Packages

1 - UNIT - 1 2 - UNIT - (2)