Abbotsford
cwd7504w

COOPER INDUSTRIES 7504W-BOX 15Amp 120/277V 4-Way Decorator Standard Grade Switch - Back Wire/Push Wire, White

Inventory
Unavailable for order
Manufacturer:COOPER INDUSTRIES
Manufacturer #:7504W-BOX

Description

Decorator Switches feature ultrasonic welding and integrated construction of the strap and body provide superior integrity. Backwire clamps on the side terminals provide for easy installation of #12 and #14 wire. Redesigned paddle for easier actuation and quiet operation. Thermoplastic rocker, top and backbody are virtually unbreakable, promising years of durable performance. Tri-combo screws accept slotted-, Phillips, and Robertson-head tools for installation flexibility. Long, broad mounting strap virtually eliminates floating installations. Patented built-in wire stripper for #12 and #14 wire to speed installation. Stippled ground screw terminal standard. 120/277V/AC rating ideal for fluorescent lighting fixtures typical in commercial applications. Push-in terminals accept #14 solid wire.

Specifications

Brand Name Cooper Industries Item Name Decorator Switch
Type 4-Way, Standard Grade Voltage Rating 120 - 277 VAC
Amperage Rating 15 A Actuator Decorator
Wiring Type Back and Side Wired, Push Wire Material Thermoplastic
Color White Standards UL Listed
UPC 032664643835

Packages

1 - UNIT - 1 10 - UNIT -10 50 - UNIT - 50