COOPER INDUSTRIES 7603W-BOX 15Amp 120/277V 3-Way Arrow Hart Specification Grade AC Decorator Switch - Back & Side Wire, White
Description
Commercial Grade - AC Decorator Switches - Back and Side Wire. Arrow Hart’s Specification Grade Decorator Switches are designed to provide superior quality, reliability and performance in a variety of commercial environments.
Specifications
| Brand Name | Cooper Industries | Sub Brand | Arrow Hart |
| Item Name | Decorator Switch | Type | 3 Way, Auto Guard |
| Grade | Commercial | Voltage Rating | 120 - 277 VAC |
| Amperage Rating | 15 A | Number of Poles | 1 |
| Actuator | Antimicrobial Paddle | Wiring Type | Back and Side Wired |
| Material | Thermoplastic | Color | White |
| Standards | UL Listed | UPC | 032664647130 |
Packages
| 1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 |