Commercial Grade - AC Decorator Switches - Back and Side Wire. Arrow Hart’s Specification Grade Decorator Switches are designed to provide superior quality, reliability and performance in a variety of commercial environments.PRODUCT FEATURES:- Tapered back wire openings handle multiple wire sizes and types for applications up to #10 AWG solid or stranded wire - One-piece wrap around auto-grounding strap for ground integrity in severe conditions - Welded construction provides superior assembly security under heavy use - Stippled line and ground contacts ensure solid contact; ground screw clamp provides secure wiring and reduces installation time - Tarnish resistant with minimal color change over time

cwd7601w
COOPER INDUSTRIES 7601W-BOX 15Amp 120/277V 1-Pole Arrow Hart Specification Grade AC Decorator Switch, White
Availablefor Backorder
Price
$16.37
/ EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:7601W-BOX
Description
Specifications
Brand Name | Cooper Industries | Sub Brand | Arrow Hart |
Item Name | Decorator Switch | Type | Auto Guard |
Grade | Commercial | Voltage Rating | 120/277 V |
Amperage Rating | 15 A | Number of Poles | 1 |
Actuator | Antimicrobial Paddle | Wiring Type | Back and Side Wired |
Material | Thermoplastic | Color | White |
Standards | UL Listed | UPC | 032664647062 |
Packages
1 - UNIT - 1 | 10 - UNIT -10 |