![cwdahcl1430c](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/376929975.jpg?preset=medium)
COOPER WIRING AHCL1430C 30A 125V/250V Arrow Hart Color Coded Locking Connector, Orange/Black
Description
Eaton Arrow Hart Color Coded Locking Connector, #14-8 AWG, 30A, Industrial, 125/250V, Back, Orange, Black, Ultra grip, Nylon, L14-30, Three-pole, Four-wire, Nylon, 0.38 - 1.16" (9.5 - 29.5mm), -40°C (w/o impact) to 60°C (-40°F to 140°F)
Specifications
Brand Name | Eaton | Item Name | Locking Connector |
Type | Color Coded, Ultra Grip | Size | 0.38 - 1.16 in Cord dia |
Voltage Rating | 125/250 V | Amperage Rating | 30 A |
Number of Poles | 3 | Number of Wires | 4 |
Connection Type | Back | NEMA Rating | L14-30 |
Conductor Size | 14-8 AWG | Material | Nylon |
Color | Orange/Black | Dimensions | 2.13 in L x 2.3 in W x 3.94 in H |
Mounting Type | Cord | Temperature Rating | -40 °C to 60 °C |
Standards | cULus Listed, NOM Certified, NAFTA and RoHS Compliant | Application | For Industrial Use |
UPC | 032664755699 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 40 - UNIT - 40 |