Abbotsford
cwdpj226w

COOPER INDUSTRIES PJ226W 3-Gang Polycarbonate Combination Mid Size Wallplate ( 2 Toggles and Decorator), White

Price $10.20 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:PJ226W

Description

Mid Size Wallplates - Polycarbonate Combination 3-Gang. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, long-term form retention, and superior impact and abrasion resistance. Matching mounting screws provided.

Specifications

Brand Name Eaton Sub Brand Arrow Hart
Item Name Combination Wallplate Type Mid Size
Number of Gangs 3 Length 4.87 in
Material Polycarbonate Color White
Width 6-3/4 in Thickness 0.08 in
For Use With (2) Toggle, Decorator Standards RoHS Compliant, UL Listed, cULus Listed
Application For Commercial Use UPC 032664579479

Packages

1 - UNIT - 1 15 - UNIT - 15 150 - UNIT - 150