Abbotsford
cwdpj262w

COOPER INDUSTRIES PJ262W 2-Gang Mid-Size Polycarbonate Decorator/GFCI Wallplate, White

Inventory
Unavailable for order
Manufacturer:COOPER INDUSTRIES
Manufacturer #:PJ262W

Description

Mid-Size Polycarbonate Decorator/GFCI wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch featureholds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Matching mounting screws provided.

Specifications

Brand Name Cooper Industries Sub Brand Arrow Hart
Type Decorator Number of Gangs 2
Length 5.25 in Material Polycarbonate
Color White Width .25 in
Thickness 0.080 in Mounting Screw Mount
UPC 032664751394

Packages

1 - UNIT - 1 20 - UNIT -20