Abbotsford
abb1svr405650r1000

ABB 1SVR405650R1000 CR-PSS Standard Socket for 1c/o or 2c/o CR-P Relays

Price $8.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:1SVR405650R1000

Description

The CR-PSS socket is from the CR-P (pcb) relay range. The standard socket is suitable for CR-P relays with 1 or 2 c/o (SPDT) output contacts. The socket has screw connection terminals. Pluggable function modules, holder and marker are available as accessories.

Specifications

Brand Name ABB Item Name Standard Socket
Type Interface and Converter Products Terminal Type Screw
For Use With Plug-In Relays Application Plug-in Control Relay with a Screw Type Connection Terminal
UPC 662019209753

Packages

10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok