PRODUCT FEATURES:- Photoelectric Smoke Sensing Technology - Two AA Battery Operated - Two Silence Features – Silence low battery chirp for up to 8 hours or, temporary silence nuisance alarm conditions - Two Latching Features – Alarm Latch: Remembers and identifies initiating alarms. Low Battery: Identifies affected unit. - Spread Spectrum Horn – Easier for elderly with normal hearing loss to hear - Optipath 360 Technology – Patented photoelectric smoke sensing design - 10-Year Limited Warranty

FIRST ALERT SA500CNA-3ST Wireless Battery Operated Photoelectric Smoke Alarm
Description
Specifications
Brand Name | First Alert | Sub Brand | OneLink™ |
Item Name | Photoelectric Smoke Alarm | Type | Wireless |
Voltage Rating | 120 VAC/VDC | Detection Method | Optipath 360 Technology |
Audible Alert | Yes | Wiring Type | Wireless |
Battery Type | AA | Dimensions | 7.2 in L x 2.9 in W x 10.4 in H |
Warranty | 10 yr | Includes | (2) AA Batteries |
Standards | cETL/ULC Listed |
Packages
1 - UNIT - 1 | 3 - UNIT - 3 |