End cap for use with aluminium pipe.

HUBBELL LB96A END CAP ALUM 6in
Description
Specifications
Brand Name | Hubbell | Sub Brand | Burndy |
Item Name | End Cap | Material | Cast Aluminum |
For Use With | 6 in Pipe | Standards | RoHS Compliant |
Packages
1 - UNIT - 1 | 3 - UNIT - 3 |