Unplated compression terminal with 0.56 inch stud.

HUBBELL YCA361A2N COMPRESS TERM AL56in STUD
Description
Specifications
Brand Name | Hubbell | Item Name | Terminal Lug |
Type | Compression | Conductor Size | 636-37 AWG |
Stud Size | 0.56 in | Conductor Type | Aluminum |
Lug Length | 8.22 in | Standards | RoHS Compliant |
UPC | 781810126677 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |