Copper compression lug designed for terminating copper conductors to switch pads and other substation switch yard apparatus.

BUR YCAB284N 4/0 CU 4 HOLE LUG NEMA
Description
Specifications
Brand Name | Burndy | Sub Brand | Hylug™ |
Item Name | Compression Lug | Type | YCAB-4N |
Conductor Size | 4/0 AWG (7, 12, 19) | Number of Holes | 2 |
Overall Length | 5.69 in | Material | Copper |
Die Code | 168 | Finish | Unplated |
Mounting Type | 0.56 in Hole | Standards | RoHS Compliant |
Application | For Terminating Copper Conductors to Switch Pads and Other Substation or Switch Yard Apparatus | UPC | 781810014844 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |