AMP-TRAPĀ® Potential transformer fuse are current-limiting fuses with high interrupting rating, used for the primary winding protection of potential transformer. They are small dimension ferrule type fuses and mount in standard clips. Non-venting for silent operation. Metal embossed catalog number and manufacturing date for lasting identification.

MERSEN A500T5E-1 5A 5kV Amp-Trap® Potential Transformer Fuse
Description
Specifications
Brand Name | Ferraz Shawmut | Type | Potential Transformer Protection Fuses |
Voltage Rating | 5,000 VAC | Amperage Rating | 5 A |
Mounting Type | Clip | Application | Primary protection for potential transformers or control power transformers |
UPC | 782001800369 |
Packages
2 - UNIT - (2) |