ABB 55-154607G002 3 Pole NEMA 5 General Electric Contactor Kit
Description
Contact kit for NEMA Rated 200 line magnetic contactors and starters, NEMA size 5.
Specifications
| Brand Name | GE | Item Name | Contact Kit |
| Number of Poles | 3 | NEMA Rating | NEMA 5 |
| Standards | NEMA Rated 200 | UPC | 783166421444 |
Packages
| 1 - UNIT - 1 |