ABB 100-250V 3-Pole Series CK Contactor
Description
3 Pole Contactor with 100 to 250 V control circuit voltage and 450 A maximum operating current. Terminals protected against accidental contacts.
Specifications
| Brand Name | GE | Item Name | Contactor |
| Power Rating | 90 kW at 220/230 V, 160 kW at 380/400 V, 160 kW at 415 V, 185 kW at 440 V, 200 kW at 500 V | Contact Configuration | 1 NO, 1 NC |
| Number of Poles | 3 | Series/Model | CK Series |
| Voltage Rating | 100 - 250 VAC/VDC | Amperage Rating | 309 A |
| Frequency Rating | 50/60 Hz |
Packages
| 1 - UNIT - 1 |