ABB TED136150WL 150Amp 600VAC 3-Pole General Electric Type TED Thermal-Magnetic Trip Molded Case Circuit Breaker - Line & Load
Description
Molded Case Circuit Breaker with core E family, mid tier interruption rating, 150 A frame rating, 3-pole, 600 V voltage rating, 150 A ampere rating, line and load lugs. Thermal-magnetic trip E150 line circuit breakers.
Specifications
| Brand Name | GE | Item Name | Circuit Breaker |
| Type | Type TED, Molded Case | Number of Poles | 3 |
| Interrupt Rating | 18 kA | Voltage Rating | 600 V |
| Terminal Connection | Magnetic, Line/Load Lug | Mounting Type | Bolt-On |
| Phase | 3 | Frequency Rating | 50/60 Hz |
| Conductor Size | 1/0-3/0 AWG | Actuator | Pivot/Toggle Handle |
| Frame | E150 | Housing Material | Plastic |
| Trip Type | Non-Interchangeable | Temperature Rating | 10 - 50 °C |
| Dimensions | 4-1/8 in W x 3-3/8 in D x 6-5/16 in H | Standards | CSA File No. LR57114, Federal Specification W-C-375, HACR Rated, UL 489/E11592 |
| UPC | 783164132977 |
Packages
| 1 - UNIT - 1 |