Abbotsford
gedtlc1212rca

ABB TLC1212RCA 125Amp 1-Phase, 12/24-CCT GE PowerMark™ Main Lug Loadcenter Only, 3R Outdoor Enclosure

Inventory
Unavailable for order
Manufacturer:ABB
Manufacturer #:TLC1212RCA

Description

125 A 12/24 CT 1 Phase MLO CSA 3R Load center with notch.

Specifications

Brand Name GE Sub Brand PowerMark
Item Name Main Lug Load Center with Door Number of Circuits 12
Number of Spaces 24 Number of Poles 1
Voltage Rating 120/240 V Amperage Rating 125 A
Interrupt Rating 22 kA Phase 1
Enclosure Type Type 3R Wiring Configuration 3-Wire
Dimensions 12-7/8 in W x 4-3/4 in D x 21-1/2 in H Application For Use as Service Entrance Equipment

Packages

1 - UNIT - 1