Abbotsford
gesstlwsb10104

HOFFMAN 10 inch x 10 inch x 4 inch Screw Cover Hinge Lid Junction Box with Knockouts, Grey

Price $106.47 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A10R104
Documents Documents

Description

Junction box type 3R with lift-off cover, screws and knockouts. Constructed of 16 or 14 gauge galvanized steel. Drip-shield top and seam-free sides, front and back. Easily removed knockouts on bottom of Junction box. ANSI 61 grey powder coating. Designed for use as a wiring/junction box. Provides protection against rain, sleet, snow and dripping water.


Drip shield top and seam-free sides, front, and back protect from rain, snow, or sleet

Slip-on removable cover fastened with plated steel screws along bottom edge

Handles on larger sizes (see table)

Embossed mounting holes on back of enclosure

Knockouts in bottom of 16 and 14 gauge enclosures

Provision for padlocking

No gasketing

Enclosures are finished with paint over plated surfaces

Top and bottom thickness gauge is the same as the body thickness gauge unless otherwise noted in table

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Enclosure Type Pull and Junction Boxes
Width 10 in Depth 4 in
Height 10 in Cover Type Screw
Gauge 16, 14 or 12 NEMA Rating NEMA/EEMAC Type 3R, IP32, IP24
Material Steel Finish Zinc Plated
Color Gray Standards cUL Listed, UL 50, UL 50E, UL File Number E27525, CSA C22.2 No 94, IEC 60529
Application Use this Enclosure with or without Knockouts in Outdoor Applications as a Wiring or Junction Box UPC 783510380601

Packages

1 - UNIT - 1 3 - UNIT - 3