The Genesis line of signals are the smallest, most compact audiblevisible emergency signaling devices in the world. About the size of a deck of playing cards, these devices are designed to blend with any decor.

CHUBB EDWARDS G1-HDVM 24V Edward Signaling™ Horn Strobe Die Cast, White
Description
Specifications
Brand Name | Edwards-Signals | Item Name | Horn and Strobe |
Type | Continuous Light | Voltage Rating | 24 V |
Sound Level | 101.4 dB | Mounting Type | Surface |
Color/Finish | White | UPC | 793016034892 |
Packages
1 - UNIT - 1 |