This unit makes your cable management projects quick and simple. A series of small steel “fingers” make routing cables easy. Rear panel is made from 14 ga. steel.

ELECTRON METAL 19 inch x 3.5 inch Rings Horizontal Cable Retainer, Black
Description
Specifications
Brand Name | Electron Metal | Item Name | Cable Retainer |
Type | Horizontal | Rack Units | 2 |
Length | 19 in | Width | 3-3/8 in |
Depth | 3-15/32 in | Mounting | Screw-On |
Material | 14 ga Steel | Color/Finish | Black |
Application | For Rackmount Cable Management |
Packages
1 - UNIT - 1 |