Abbotsford
ELTRL675700LDIMTR30KWH

ELITE LIGHTING 6-inch 120V 3000K 700LM RL675 Series Round Slim Recessed LED Fixture, White

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:RL675700LDIMTR12030K90WH

Description

Round 6” fixtures with integral LEDs. Isolated external driver factory installed inside junction box. One driver for every fixture required. PF0.95. Maximum number of fixtures per standard 150W LED dimmer: 10.FEATURES:• Dimmable• cETLus Approved and Energy Star Certified• Type IC Rated – Approved for Direct Contact with Insulation• Air-tight and wet location approved• Pot Light Housing is NOT Required even for Insulated Ceilings• Fast and Easy to Install in Limited Space Locations• External Driver Factory Mounted Inside Connection Box• 50,000 Hours Life; 5 Year Warranty

Specifications

Brand Name Elite Lighting Item Name LED Recessed Light
Type Dimmable, Slim Voltage Rating 120 V
Fixture Wattage 150 W Lamp Type LED
Series RL675 Lamp Wattage 12 W
Recessed Trim Type 6 in Round Average Life 50000 hr
Light Color White Color Temperature 3000 K
Color Rendering Index (CRI) 90 Lumens 700 lm
Mounting Type Recessed Dimensions 7 in dia x 1 in T
Standards cETLus Listed, Energy Star Certified, IC Rated Application For Damp Locations
UPC 848070063941

Packages

1 - UNIT - 1 18 - UNIT - 18