Abbotsford
etlr500125k480

ELECTROTEK R500-12.5K480V 12.5k 480V R500 Packaged Capacitor

Price $506.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ELECTROTEK
Manufacturer #:R500-12.5K480V

Description

Box capacitor assembly 3PH 12.5KVAR 240-999V, Complete with: , iron core 3 phase reactors for harmonic contaminated environments, HRC fusing, ventilation kit , NEMA 3R galvanized enclosure, Voltage Ratings, 240 - 999 V , Maximum kVAr per 3 phase casing (60 Hz), 13.6 kVAr @ 208V (rated 16.3 kVAr @ 240V) , 25.0 kVAr @ 480V (rated 30.0 kVAr @ 525V) , 25.0 kVAr @ 600V (rated 33.0 kVAr @ 690V) , 10.0 kVAr @ 600V (rated 28.0 kVAr @ 999V), Specifications , Electrodes vacuum-metallized on one side of the plastic film , Ambient Temperature, -40°C to +45°C, storage temperature -40°C to +60°C , Inrush Current, maximum 300 times rated current, Loading Capacity, 1.10 times rated voltage, 1.30 times rated current, 1.50 times rated output , Frequency Ratings 50 or 60 Hz , Capacitor Casing seamless aluminum , Losses = 0.25 Watts per kVAr , Discharge Resistors 50V or less in one minute after disconnection of supply voltage, Dielectric polypropylene film, self-healing over pressure tear-off fuse / pressure sensitive circuit interrupter / internally fused up to 10kAIc, grounding / mounting stud at base of capacitor for easy mounting / replacement, Special Applications designed for use in harmonic filters

Specifications

Brand Name Electrotek Item Name Pumpjack Capacitor
Type Packaged kV Rating 0.48
Amperage Rating 15 A kVAR Rating 12.5
Dimensions 3.77 in L x 5.4 in W x 15 in H Series/Model R500
Frequency Rating 50/60 Hz Phase 3
Temperature Rating -40 to 45 °C Ambient, -40 to 60 °C Storage Material Seamless Aluminum
Mounting Wall Includes Wire Nuts or Terminal Block, NEMA 3R Galvanized Enclosure
Standards UL and cUL Listed, CSA CAN3-C155-M84 (1986), CSA C22.2 No. 190-M1985, IEC 831-1, 831-2, VDE 560-47, 560-47, EN60831-1, EN60831-2 Application Use in Harmonic Filters

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok