Abbotsford
flucnx3000gm

FLUKE ELECTRONICS CANADA LP 4232458 CNX 3000 General Maintenance System

Inventory
Unavailable for order
Manufacturer:FLUKE
Manufacturer #:4232458

Description

The Fluke CNX 3000 General Maintenance System lets you work on electrical panels faster, safer, easier.Connect the CNX i3000 iFlex AC Wireless Current Module to your test point, and view the results up to 20 meters away on the CNX Wireless Multimeter. Or connect the CNX v3000 AC Wireless Voltage Module and view both voltage and current measurements simultaneously.You'll save time, with less run-around collecting multiple measurements. Use multiple modules for measurements on three-phase systems. Or use as a stand-alone measurement tool or combine with other CNX modules as a system for multiple measurements.From short distances, you can even view readings from modules through closed electrical panels. Plus no more writing down data as the CNX remote modules capture up to 65,000 sets of time stamped min/max/avg readings, using the optional PC adapter. CNX wireless test tools also offer increased safety by letting you view readings in a separate location from the test point. Now you can take readings on moving machinery, with only the measurement module in harm's way.

Specifications

Brand Name Fluke Item Name General Maintenance Kit
Number of Pieces 12 Series/Model CNX 3000
Includes (1) CNX 3000 Wireless Multimeter, (1) CNX v3000 AC Wireless Voltage Module, (1) CNX i3000 iFlex AC Wireless Current Module, (1) iFlex i2500-10 Flexible Current Probe, (1) CNX pc3000 Wireless PC Adapter and Software (1) TL224 Test Leads, (1) TL175 Test Leads, (1) AC175 Alligator Clips, (1) AC285 Alligator Clips, (2) Magnetic Hanging Straps, (1) Soft Carrying Case

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok