Abbotsford
hofcsp2020

HOFFMAN 17.78 x17.84 Hoffman Swing-Out Panel, Steel/Light Gray

Price $406.00 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CSP2020
Documents Documents

Description

CONCEPT™ swing-out panel clear from the front of the enclosure to provide access to mounted internal equipment. Maximum swing is 106°. Distance from panel surface to door when in the latched position is 1.71 inch (43 mm) for solid doors and 1.45 inch (37 mm) for window doors. Kits include panel, brackets and hardware to mount to the front flange. Panel is painted white. Swing-out panels also can be mounted on front-to-back adjustable rails.

Specifications

Brand Name nVent Hoffman Sub Brand Concept
Item Name Swing-Out Panel Type 106°
Height 452 mm Width 453 mm
Material Steel Color Light Gray
Finish Powder Coated For Use With 20 x 20 in Enclosures
Application Arc Flash Safety; Controls and Drives; Power Distribution UPC 783510122805

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok