Economy thermostats that provide reliable line voltage control of resistive rated electric heating equipment. Snap-action switch makes heating circuit on temperature fall. Economical. Replace virtually any two-wire (T410A) or four-wire (T410B) line voltage wall mounted electric heating thermostat. Easy to install; 6 inch. (150 mm) color coded leads. Include long-lasting Micro Switchâ„¢ mechanism. Rugged, plastic mounting base and one-piece cover with vents. Ideally suited to new construction applications.

ADEMCO III 4 1/2 inch x 2 3/4 inch x 2 1/4 inch Honeywell T410A1013 Electric Baseboard Heat Thermostat, Premier White
Description
Specifications
Brand Name | Honeywell | Item Name | Non-Programmable Thermostat |
Control Range | 40 - 80 °F | Differential | 3 °F, 2 °C |
Switch Action | SPST | Switch Type | SPST |
Voltage Rating | 120/208/240/277 VAC | Amperage Rating | 22 A at 120/208/240 VAC, 19 A at 277 VAC |
Accuracy | 2 °C | User Interface | Mechanical |
Sensor Type | Bi-Metal | Number of Stages | 1 |
Power Source | Hardwired | Mounting Type | Vertical |
Color | Premier White | Dimensions | 2-3/4 in W x 2-1/4 in D x 4-1/2 in H |
Standards | UL File Number LR1322, E4436, XAPX Listed | Application | For Electric Baseboards, Convectors and Fan Forced Heaters |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |