Copper mechanical lug, one conductor, one hole. Manufactured from electrolytic copper tubing and strip stock. Provides maximum conductivity and strength. Saves space and reduces installation time. Saves space and reduces installation time. Permits inventories to be kept to a minimum. Provides efficient use and flexibility in the field. Ensures reliability for copper conductor.

ILSCO CANADA SLU-175 ClearChoice Mechanical Lug 3/0-4 AWG Copper
Description
Specifications
Brand Name | Ilsco | Sub Brand | ClearChoice |
Item Name | Mechanical Lug | Type | SLU:OFFSET LUG |
Conductor Type | Copper | Conductor Size | 3/0-4 AWG |
Number of Bolt Holes | 1 | Material | Copper |
Series | SLU | Number of Conductors | 1 |
Bolt Size | 3/8 in | Tongue Size | 0.938 in |
Tongue Type | Offset/Straight | Voltage Rating | 2000 V |
Mounting Hole Size | 0.406 in | Temperature Rating | 90 degrees C |
Finish | NA | Color | Copper |
Dimensions | 2-3/16 in L x 3/4 in W | Standards | UL 486A, UL 486B, CSA Certified |
Application | For Terminating Connector | UPC | 783669832792 |
Packages
1 - UNIT - 1 | 25 - UNIT - (25) |