Abbotsford
iwah35gu10nflcg

STANDARD PRODUCTS 55033 35W 120V 2800K ES16 (GU10) Standard Products Narrow Flood Halogen Lamp

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:55033

Description

STANDARD® offers an extensive range of MR and ES lamps in terms of shapes, finishes and colours. Our MR lamps are well suited to a variety of applications that require directional lighting of low to medium intensity, while our ES lamps are perfect for use in decorative fixtures and general lighting.

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Halogen Lamp Type Narrow Flood
Designation H35GU10/NFL/CG/2.5M/120V/STD Bulb Shape ES16
Bulb Base GU10 Wattage 35 W
Lumens 280 lm Color Temperature 2800 K
Average Life 2500 hr DLC N
made_in_canada_B2B false Beam Angle 25°
Center Beam Candle Power 1000 cd Voltage Rating 120 V
Material Aluminum Plated Glass Diameter 51 mm
Maximum Overall Length 55.5 mm UPC 069549050334

Packages

1 - UNIT - 1 200 - UNIT - 200