PRODUCT FEATURES:- Specialty:Frosted Lens- Shape:PAR30LN- Base:Med Base E26- Average Life (Hours):5000- Watts (W):50- Volts (V):130- Colour Temperature (K):2800- Lens Colour:Frost- Beam Spread:Flood- Brand:Standard - Ice- Max Overall Length-mm (in):122.0 (4 13/16)- Initial Lumens:450

STANDARD PRODUCTS 50084 50W 130V 2800K Ice PAR30LN Medium Base Narrow Flood Halogen Lamp
Description
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | PAR Halogen Lamp | Type | Flood |
Bulb Overall Shape | PAR Reflector | Designation | H50PAR30/LN/NFL/5M/130V/STD |
Bulb Shape | PAR30LN | Bulb Base | Medium Base E26 |
Wattage | 50 W | Lumens | 495 lm |
Color Temperature | 2800 K | Average Life | 5000 hr |
Beam Angle | 25° | Center Beam Candle Power | 2000 cd |
Voltage Rating | 130 V | Dimmable | No |
Maximum Overall Length | 122 mm | UPC | 069549000841 |
Packages
1 - UNIT - 1 | 15 - UNIT - 15 |